Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ ADA Recessed Eye/Face Wash
SDP

Catalog No. 18888209 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
10 gpm
3.7 gpm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18-888-209 10 gpm
18-888-208 3.7 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-209 Supplier Haws™ Supplier No. 7656WCC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ ADA Recessed Eye/Face Wash is a barrier-free, recessed wall-mounted pull down eye/face wash with AXION™ MSR eye/face wash head, in a stainless steel cabinet

  • Easy access exterior mounted in-line strainer
  • Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
  • Eye/face wash head is easily activated by the emergency equipment's pull-down design
  • ANSI Z358.1 tempering compliance options
  • Hide-away design allows protection from debris when not in use
  • One piece drain tray catches waste fluid during eyewash use

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Down
Certifications/Compliance ANSI Z358.1
Flow Rate 10 gpm
Height (English) 32 in.
Height (Metric) 81.28 cm
Inlet Connection (Metric) 1.27 cm
Length (Metric) Handle 47.625 cm
Material Stainless Steel
Mounting Floor, Barrier-free
Outlet Connection (English) 2 in.
Pressure 30 to 90 psi
Width (English) 14 in.
Width (Metric) 35.56 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.