Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ ADA Surface Mount Eye/Face Wash
SDP

Catalog No. 18888215 Shop All Haws Corporation Products
Change view
Click to view available options
Includes:
Drain Pan
No Drain Pan
Flow Rate:
3.7 gpm
4.2 gpm
Outlet Connection (English):
0.5 in.
2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Flow Rate Outlet Connection (English)
18-888-215 No Drain Pan 4.2 gpm 0.5 in.
18-888-216 Drain Pan 3.7 gpm 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-215 Supplier Haws™ Supplier No. 7655WCSM
Add to Cart
Add to Cart

Haws™ ADA Surface Mnt Eye/Face Wash is a wheelchair accessible, surface mounted, pull down eye/face wash with AXION™ MSR eye/face wash head, in a stainless steel cabinet.

Features:

  • Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Easy access exterior mounted in-line strainer
  • 18-Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
  • Eye/face wash head is easily activated by the emergency equipment's pull-down design
  • ANSI Z358.1 tempering compliance options
  • Ideal for mounting on block or solid walls which cannot be cut into
  • Optional one piece drain tray catches waste fluid during eyewash use

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Down
Certifications/Compliance ANSI Z358.1
Flow Rate 4.2 gpm
Height (English) 32.5 in.
Height (Metric) 82.55 cm
Includes No Drain Pan
Inlet Connection (Metric) 1.27 cm
Length (Metric) Handle 47 cm
Material Stainless Steel
Mounting Surface
Outlet Connection (English) 0.5 in.
Pressure 30 to 90 psi
Width (English) 14.5 in.
Width (Metric) 36.83 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.