Learn More
Description
Features:
- Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Easy access exterior mounted in-line strainer
- 18-Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
- Eye/face wash head is easily activated by the emergency equipment's pull-down design
- ANSI Z358.1 tempering compliance options
- Ideal for mounting on block or solid walls which cannot be cut into
- Optional one piece drain tray catches waste fluid during eyewash use
Warranty
1 year from ship date (Limited)
Specifications
Specifications
| Activation | Pull Down |
| Certifications/Compliance | ANSI Z358.1 |
| Flow Rate | 3.7 gpm |
| Height (English) | 32.5 in. |
| Height (Metric) | 82.55 cm |
| Includes | Drain Pan |
| Inlet Connection (Metric) | 1.27 cm |
| Length (Metric) Handle | 47 cm |
| Material | Stainless Steel |
| Mounting | Surface |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
