Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Anti-Freeze Shower and Eyewash
SDP

Catalog No. 18888220 Shop All Haws Corporation Products
Change view
Click to view available options
Color:
Green
Stainless Steel
Material:
ABS Plastic
Stainless Steel
Width (English):
21 in.
25 in.
Electrical Requirements:
120 V
220 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Width (English) Electrical Requirements
18-888-220 Green ABS Plastic 25 in. 120 V
18-888-219 Stainless Steel Stainless Steel 21 in. 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-220 Supplier Haws™ Supplier No. 8317CTFPC1D1
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Haws™ Anti-Freeze Shower and Eyewash is a cable heated, freeze protected, combination shower and eye/face wash, with top or bottom supply, and MSR eye/face wash and showerhead

Features:

  • Ideal for extreme weather conditions dropping down to -30°F (-34.4°C)
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Universal design allows for top or bottom water supply
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Reducing installation time, entire unit is pre-built and fully pressure tested
  • Solid stainless steel pipe stanchion and galvanized fittings make for one sturdy piece of corrosive resistant equipment

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Rod
Certifications/Compliance ANSI Z358.1
Color Green
Electrical Requirements 120 V
Flow Rate 23.7 gpm
Height (English) 96 in.
Height (Metric) 243.84 cm
Inlet Connection (Metric) 3.175 cm
Length (Metric) Handle 71.1 cm
Material ABS Plastic
Mounting Floor
Width (English) 25 in.
Width (Metric) 63.5 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.