Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Anti-Freeze Shower and Soft-Flo Eyewash
SDP

Catalog No. 18888218 Shop All Haws Corporation Products
Change view
Click to view available options
Activation:
Push Plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Activation
18-888-218 Push Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-218 Supplier Haws™ Supplier No. 8300FP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

MK8A, MK81A

Haws™ Anti-Freeze Shower and Soft-Flo Eyewash is a freeze protected with stainless a steel receptor and AXION MSR™ showerhead

  • Ideal addition to unsafe environments where the eyes and body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Pre-built and fully water/pressure tested to reduce installation time
  • Solid galvanized steel construction make for one sturdy piece of emergency equipment

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Push Plate
Bowl Size (Metric) 22.86 cm
Certifications/Compliance ANSI Z358.1
Flow Rate 20 gpm
Height (English) 90 in.
Height (Metric) 228.6 cm
Inlet Connection (Metric) 3.175 cm
Material Galvanized Steel
Mounting Floor
Outlet Connection (English) 1.25 in.
Product Type Emergency Freeze Protected Shower and Eyewash
Width (English) 42 in.
Width (Metric) 106.68 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.