Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ AXION™ MSR Drench Showerhead
SDP

Catalog No. 18888319 Shop All Haws Corporation Products
Change view
Click to view available options
Material:
Polished Stainless Steel
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-888-319 Polished Stainless Steel
18-888-320 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-319 Supplier Haws™ Supplier No. SP829HPS
Add to Cart
Add to Cart

Haws™ AXION™ MSR Drench Showerhead features integral 20 gpm (75.7 L) flow control and hydrodynamic design to give equal distribution of water throughout the entire footprint of flow.

Model SP829HPS AXION™ MSR hydrodynamic designed polished stainless steel showerhead with 20 gpm (75.7 L) flow control and 1 in. NPT inlet.

Warranty and Services

1 year from ship date (Limited)

Specifications

For Use With (Equipment) 8164, 8163, 8169, Emergency Shower
Height (English) 4.375 in.
Height (Metric) 11.1125 cm
Material Polished Stainless Steel
Weight (English) 4 lb.
Weight (Metric) 1.81437 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.