Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ AXION MSR™ Swing-Away Eye/Face Wash
SDP

Catalog No. 171602 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
1.2 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
17-160-2 1.2 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-160-2 Supplier Haws™ Supplier No. 7612
  • $2,102.00
    $1,103.65 / Each of 1

    Save $998.35

    47% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Universal language sign and waterproof test tag.

AXION MSR™ countertop swing-away eye/face wash

  • Designed to be mounted on right side of sink
  • Dust cover offers protection from debris when not in use
  • Requires minimal maintenance and is equipped with test card to record weekly testing

Specifications

Certifications/Compliance ANSI Z358.1
Flow Rate 1.2 gpm
For Use With (Application) Sweeping Contaminants away from the Vulnerable Nasal Cavity
Includes Stainless Steel eye/facewash head, green PE Plastic dust cover, Chrome Plated Brass flow control assembly, universal language sign, Waterproof test tags
Mounting Countertop
Pressure 30 to 90 psi
Product Type Laboratory Eyewash
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.