Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Ball Valve
SDP

Catalog No. 19046118 Shop All Haws Corporation Products
Change view
Click to view available options
Includes:
0.5 Inlet x 0.25 in. FIPS Outlet
0.5 Inlet x 0.5 in. FIPS Outlet
Model:
SP225
SP229
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Model
19-046-118 0.5 Inlet x 0.5 in. FIPS Outlet SP229
18-999-2411 0.5 Inlet x 0.25 in. FIPS Outlet SP225
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-046-118 Supplier Haws™ Supplier No. SP229
  • $560.00
    $478.65 / Each of 1

    Save $81.35

    15% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Model SP225: 1/2 in. FIPS inlet x 1/4 in. FIPS outlet
  • Model SP229: 1/2 in. FIPS inlet x 1/2 in. FIPS outlet

Haws Ball Valve features a stay-open design and is made from chrome-plated brass to be durable and functional in any lab.

  • Equipped with stainless steel ball and stem
  • Full flow occurs with push of stainless steel flag

Specifications

For Use With (Equipment) Stainless Steel Ball and Stem
Includes 0.5 Inlet x 0.5 in. FIPS Outlet
Material Stainless Steel
Model SP229
Product Type Push Flag
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.