Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Barrier-Free Eye/Face Wash
SDP

Catalog No. 18888233 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Floor, Barrier-free
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-233 Floor, Barrier-free
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-233 Supplier Haws™ Supplier No. 7360BTWC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Barrier-Free Eye/Face Wash features an AXION™ MSR eye/face wash head, with tailpiece and trap

  • Low profile design accommodates wheelchair access
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Reducing installation time, eye/face wash and valve assembly is pre-built and fully water/pressure tested
  • Includes trap and tailpiece to meet desired wall mounting requirements
  • ANSI Z358.1 tempering compliance options.

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Ball Valve
Bowl Size (Metric) 28.575 cm
Certifications/Compliance ANSI Z358.1
Flow Rate 3.7 gpm
Height (English) 9 in.
Height (Metric) 22.86 cm
Includes Flag, Tailpiece and Trap
Inlet Connection (Metric) 1.27 cm
Material Chrome-plated Brass
Mounting Floor, Barrier-free
Outlet Connection (English) 1.25 in.
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.