Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Combination Safety Shower and Eye/Face Wash
SDP

Catalog No. 18888310 Shop All Haws Corporation Products
Change view
Click to view available options
Material:
Epoxy-coated Galvanized Steel
Galvanized Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-888-310 Epoxy-coated Galvanized Steel
18-888-309 Galvanized Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-310 Supplier Haws™ Supplier No. 8320CRP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Combination Safety Shower and Eye/Face Wash features an AXION™ MSR eye/face wash and showerhead, with a green ABS receptor

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Stainless steel push flag for eyewash activation
  • Stainless steel pull rod for shower activation
  • Mesh in-line eyewash strainer to collect line debris
  • Ball valves with stainless steel ball and stem for durability
  • Pipe and fitting: 1.25in. Schedule 40 hot-dipped galvanized steel
  • Supply and Waste: 1.25in. IPS. ANSI Z358.1 tempering compliance options

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Rod
Bowl Size (Metric) 27.9 cm
Certifications/Compliance ANSI Z358.1
Color Green
Flow Rate 23.7 gpm
Height (English) 91 in.
Height (Metric) 231.14 cm
Inlet Connection (Metric) 3.175 cm
Length (Metric) Handle 71.1 cm
Material Epoxy-coated Galvanized Steel
Mounting Floor
Outlet Connection (English) 1.25 in.
Product Type Model 8320CRP, Combition Shower and Eye, Face Wash
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.