Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Corrosion Resistant, PVC Combo Shower and Eye/Face Wash
SDP

Catalog No. 18888236 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
20 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18-888-236 20 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-236 Supplier Haws™ Supplier No. 8336
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Corrosion Resistant, PVC Combo Shower and Eye/Face Wash features an AXION™ MSR eye/face wash and showerhead with green epoxy coating.

  • Emergency combination unit is equipped with Type 316 Stainless Steel ball valves
  • Constructed of green epoxy finish
  • Corrosion-resistant schedule 80 PVC pipe and fittings
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Ideal addition to unsafe environments where the eyes and body may be exposed to corrosive materials
  • Requires minimal maintenance
  • Equipped with test card to record weekly testing
  • Entire unit is pre-built and fully pressure tested

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Rod
Bowl Size (Metric) 17.78 cm
Certifications/Compliance ANSI Z358.1
Color Green Epoxy Coat
Flow Rate 20 gpm
Height (English) 93 in.
Height (Metric) 236.22 cm
Inlet Connection (Metric) 3.175 cm
Length (Metric) Handle 71.1 cm
Material PVC Plastic
Mounting Floor
Outlet Connection (English) 1.5 in.
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.