Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Corrosion Resistant Wall Mount Eye/Face Wash
SDP

Catalog No. 18888356 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-356 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-356 Supplier Haws™ Supplier No. 7778B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Corrosion Resistant Wall Mount Eye/Face Wash features AXION™ MSR wash head and all stainless steel components.

  • Excellent addition to multiple unsafe environments where the eyes and face may be exposed to corrosive materials.
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Easily detected and maintained
  • Equipped with safety sign and test card to record weekly testing
  • Pre-built and fully water/pressure tested to reduce installation time
  • Type 304 Stainless Steel construction make for one corrosive resistant piece of equipment
  • ANSI Z358.1 tempering compliance options
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment

Warranty and Services

1 year from ship date (Limited)

Specifications

Bowl Size (Metric) 27.9 cm
Certifications/Compliance ANSI Z358.1
Color Stainless Steel
Flow Rate 3.7 gpm
Height (English) 13 in.
Height (Metric) 33.02 cm
Includes Flag
Inlet Connection (Metric) 1.27 cm
Material Stainless Steel
Mounting Wall
Outlet Connection (English) 1.25 in.
Product Type Ball Valve
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.