Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Curtain
SDP

Catalog No. 18888240 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Floor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-240 Floor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-240 Supplier Haws™ Supplier No. 9040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Curtain is designed to be used with 3-sided free standing combination emergency drench shower and eye/face wash units

Model 9040 Privacy Curtain. This tyvek white shower curtain performs water containment and provides privacy to the employee who must disrobe in an emergency.

Warranty and Services

1 year from ship date (Limited)

Specifications

Color White
For Use With (Equipment) 8605WC, Emergency Drench Shower and Eye and Face Wash Units
Height (English) 80 in.
Height (Metric) 203.2 cm
Mounting Floor
Product Type Curtain
Weight (English) 3 lb.
Weight (Metric) 1.36078 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.