Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Deck Mount Eye/Face Wash
SDP

Catalog No. 18888241 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Countertop
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-241 Countertop
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-241 Supplier Haws™ Supplier No. 8904
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Deck Mount Eye/Face Wash features an AXION™ MSR eye/face wash and body spray head, with 8-foot green hose

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Dust cover allows for protection from debris when not in use
  • Easily detected and maintained, emergency equipment is equipped with safety sign and test card to record weekly testing
  • 8 foot (243.8cm) green hose provides an extended coverage area to further optimize the irrigation process
  • In order to comply with state codes, the use of a vacuum breaker is required with all hand held eye/face wash body spray units

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Squeeze Handle
Certifications/Compliance ANSI Z358.1
Color Green, Yellow, Silver
Flow Rate 3.7 gpm
Height (English) 104 in.
Height (Metric) 264.16 cm
Inlet Connection (Metric) 1.27 cm
Material Polished Chrome, Plastic
Mounting Countertop
Pressure 250 psi
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.