Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Emergency Alarm System, Amber Light
SDP

Catalog No. 18888249 Shop All Haws Corporation Products
Change view
Click to view available options
Capacity (Metric):
9.1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
18-888-249 9.1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-249 Supplier Haws™ Supplier No. 9001TYPE4X
  • $6,760.00
    $5,062.65 / Each of 1

    Save $1,697.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Haws™ Emergency Alarm System, Amber Light features a buzzer and flashing light which are activated by an 1.25in. double pole, double throw flow switch.

  • Brightly flashing amber light and 90db buzzer brings immediate attention to an emergency situation
  • Switch will activate at 2.4gpm (9.1L)
  • Voltage: 120 VAC, 50 or 60 cycles
  • Supply: 1.25in. IPS.
  • Alarm contains a multiple set of contacts for remote activation alarm sites
  • CSA electrical certified, TYPE 4X. (Nema 4X equivalent)

Warranty and Services

1 year from ship date (Limited)

Specifications

Capacity (Metric) 9.1 L
Mounting Pipe or Wall
Product Type Emergency Alarm System
Weight (English) 12 lb.
Weight (Metric) 5.44311 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.