Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Emergency Alarm System, Model 9001.5
SDP

Catalog No. 18888245 Shop All Haws Corporation Products
Change view
Click to view available options
Capacity (Metric):
3.8 L
9.1 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
18-888-245 3.8 L
18-888-246 9.1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-245 Supplier Haws™ Supplier No. 9001.5
Add to Cart
Add to Cart

Haws™ Emergency Alarm System, Model 9001.5 features a buzzer and flashing amber light activated by a 0.5-inch IPS double pole, double throw flow switch

  • Brightly flashing amber light and 90db buzzer brings immediate attention to an emergency situation
  • Voltage: 120 VAC, 50 or 60 cycles
  • Supply: 0.5in. IPS.
  • Alarm contains a multiple set of contacts for remote activation alarm sites
  • CSA electrical certified, TYPE 4X. (Nema 4X equivalent)

Warranty and Services

1 year from ship date (Limited)

Specifications

Capacity (Metric) 3.8 L
For Use With (Equipment) Eye and Face Wash
Height (English) 13 in.
Height (Metric) 33.02 cm
Mounting Pipe or Wall
Product Type Emergency Alarm System
Weight (English) 15 lb.
Weight (Metric) 6.80389 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.