Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Emergency Alarm System, Red Light
SDP

Catalog No. 18888247 Shop All Haws Corporation Products
Change view
Click to view available options
Capacity (Metric):
9.08 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
18-888-247 9.08 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-247 Supplier Haws™ Supplier No. 9001EXP
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Haws™ Emergency Alarm System, Red Light features a buzzer and flashing light which are activated by an 1.25in. NPT double pole, double throw flow switch

Model 9001EXP Class 1, Division 2, Groups B, C and D emergency alarm and light system features a red flashing light and 90 db at 10 feet (304.8 cm), buzzer that is operated by a double pole, double throw flow switch. Unit is activated when the emergency shower or eyewash is in operation. Switch will activate at 2.4 gpm (9.08 L). System can be mounted to pipe or wall with optional wall bracket that is provided. It is recommended to install unit where a shower or eyewash is in a remote or noisy location where user is unable to summon help. This alarm contains a multiple sets of contacts for remote activation alarm sites. Model is CSA electrical certified, TYPE 4. (Nema 4 equivalent). Tempering code T2C Voltage: 120 VAC, 50 or 60 cycles. Supply: 1-1/4 in. IPS.

Warranty and Services

1 year from ship date (Limited)

Specifications

Capacity (Metric) 9.08 L
For Use With (Equipment) 8100, 8122, 8122HWC, 8123, 8130, 8163, 8164, 8169, 8300-8309, 8300CRP-8309CRP, 8300.158, 8309WC, 8317, 8317CTFP, 8320-8325, 8320CRP, 8355WCC, 8355WCW, 8356WCC, 8356WCDD, 8356WCSM, 8356WCW, 8605WC
Mounting Pipe or Wall
Product Type Emergency Alarm System
Weight (English) 29 lb.
Weight (Metric) 13.1542 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.