Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Emergency Body Spray Kit
SDP

Catalog No. 18888250 Shop All Haws Corporation Products
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-888-250 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-250 Supplier Haws™ Supplier No. 8901RFK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Emergency Body Spray Kit features an ABS plastic head, stay open squeeze lever valve, 8 foot hose, and installation kit.

Model 8901RFK body spray features a ABS plastic head, stay-open squeeze lever valve, 8 foot (243.8 cm) hose and installation kit. Kit includes clamp hook-up, tee clips and fitting for retrofit installation on most combination shower and eyewash units. Supply: 1/2 in. NPT.In order to comply with state codes the use of a vacuum breaker is required with all hand held body spray units (Haws offers model SP212) Per ANSI, in.Hand held drench hoses provide support for emergency shower and eyewash units, but shall not replace them. in.

Warranty and Services

1 year from ship date (Limited)

Specifications

Color Green
For Use With (Equipment) 7260B-7270B, 7260BT-7270BT, 7261-7271, 7360B-7460B, 7360BT-7460BT, 7360BTWC, 7361-7461, 7460, 8100, 8122, 8122HWC, 8123, 8300-8309, 8300.158, 8309WC, 8317, 8320-8325
Height (English) 104 in.
Height (Metric) 264.16 cm
Material Plastic
Product Type Emergency Body Spray Kit
Weight (English) 8 lb.
Weight (Metric) 3.62874 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.