Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Emergency Shower and Eyewash
SDP

Catalog No. 18888253 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
20 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18-888-253 20 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-253 Supplier Haws™ Supplier No. 8300.158
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Emergency Shower and Eyewash is a combination shower and Soft-Flo eyewash, with stainless steel receptor, freeze protection bleed valve and AXION™ MSR showerhead.

  • Hydrodynamic ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Ideal addition to unsafe environments where the eyes and body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Pre-built and fully water/pressure tested to reduce installation time
  • Solid galvanized steel construction make for one sturdy piece of emergency equipment
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Rod
Bowl Size (Metric) 22.86 cm
Certifications/Compliance ANSI Z358.1
Color Green
Flow Rate 20 gpm
Height (English) 91 in.
Height (Metric) 231.14 cm
Includes Receptor, Freeze Protection Bleed Valve and AXION™ MSR showerhead.
Inlet Connection (Metric) 3.175 cm
Length (Metric) Handle 71.1 cm
Material Galvanized Steel
Mounting Floor
Product Type Combition Shower and Soft-Flo Eyewash
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.