Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Emergency Shower and Eyewash Pull Rod
SDP

Catalog No. 17985553 Shop All Haws Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Shower, Eyewash
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-985-553 Shower, Eyewash
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-553 Supplier Haws™ Supplier No. SP200
  • $329.00
    $246.65 / Each of 1

    Save $82.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Model SP200, 28 in. (71.1 cm) long stainless steel pull rod.

Model SP200 is a 28 in. (71.1 cm) long stainless steel pull rod.

Specifications

For Use With (Equipment) Shower, Eyewash
Height (English) 28 in.
Height (Metric) 71.1 cm
Material Stainless Steel
Product Type Pull Rod
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.