Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Eye/Face Wash Head
SDP

Catalog No. 18888254 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
3.7 gpm
4.2 gpm
Material:
Plastic
Stainless Steel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Material
18-888-254 3.7 gpm Plastic
18-888-255 4.2 gpm Plastic
18-888-256 3.7 gpm Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-888-254 Supplier Haws™ Supplier No. SP65CTFP
Add to Cart
Add to Cart

Haws™ Eye/Face Wash Head provides Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness

Model SP65CTFP AXION™ MSR eye/face wash head shall include inverted directional flow with laminar flow and an integral 3.7 gpm (14 L) flow control, along with a yellow plastic pop-off dust cover. This eye/face wash head is specifically designed for the 8317CTFP series.

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Color Green, Yellow
Flow Rate 3.7 gpm
For Use With (Equipment) 8317CTFP, 8317CTFP.220V, 8317CTFPC1D1, 8320-8325, 8320CRP
Includes Yellow Pop-off Dust Cover
Material Plastic
Product Type Inverted Directional Flow, Laminar Flow, and Integral Flow Control
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.