Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Eye/Face Wash Head Assemblies
SDP

Catalog No. 19039691 Shop All Haws Corporation Products
Change view
Click to view available options
Includes:
Built-in 2.5 gpm Flow Control, Integral Flip Top Dust Cover
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-039-691 Built-in 2.5 gpm Flow Control, Integral Flip Top Dust Cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-039-691 Supplier Haws™ Supplier No. SP21FC
  • $369.00
    $276.65 / Each of 1

    Save $92.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Assures multiple soft-and-steady streams of water

  • Flowing pressure range from 2.1 to 6.2 bar (30 to 90 psi)
  • Top dust cover that automatically releases with water flow
  • Built-in 2.5 gpm flow control
  • Green plastic

Specifications

Color Green
Includes Built-in 2.5 gpm Flow Control, Integral Flip Top Dust Cover
Material ABS Plastic
Product Type Head Assembly
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.