Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Floor Flange
SDP

Catalog No. 18888262 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Floor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-262 Floor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-262 Supplier Haws™ Supplier No. SP75
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Floor Flange is gray powder-coated cast-iron with a 9in diameter

Model SP75 is a 9 in. diameter gray epoxy cast-iron floor flange and 1-1/4 in. hot dip glavanized tee. A foot treadle assembly can be used with this flange.

Warranty and Services

1 year from ship date (Limited)

Specifications

Color Gray Powder Coated
For Use With (Equipment) 7261-7271, 7361-7461, 8100, 8300-8309, 8300CRP-8309CRP, 8300FP, 8300.158, 8309WC, 8317, 8317CTFP, 8317CTFP.220V, 8317CTFPC1D1, 8320-8325, 8320CRP,
Material Cast Iron
Mounting Floor
Product Type Flange
Weight (English) 8 lb.
Weight (Metric) 3.62874 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.