Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Floor Mount Drench Shower
SDP

Catalog No. 18888263 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Floor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-263 Floor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-263 Supplier Haws™ Supplier No. 8100
  • $1,493.00
    $1,167.65 / Each of 1

    Save $325.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Floor Mount Drench Shower features an AXION™ MSR ABS plastic showerhead.

  • Ideal addition to multiple unsafe environments where the body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Pre-built to reduce installation time
  • Solid construction from Schedule 40 hot-dipped galvanized steel make for one sturdy piece of corrosive resistant equipment

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Flow Rate 20 gpm
Inlet Connection (English) 1.25 in.
Inlet Connection (Metric) 3.175 cm
Length (English) 25.125 in.
Length (Metric) 63.8175 cm
Mounting Floor
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.