Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Freezeproof Emergency Station
SDP

Catalog No. 17161 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
20 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
17-161 20 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-161 Supplier Haws™ Supplier No. 8317CTFP
  • $14,619.00
    $7,677.65 / Each of 1

    Save $6,941.35

    47% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Universal language emergency sign

Stays ready for emergency use in freezing temperatures

Freeze-protected 120 VAC cable heated combination shower and eye/face wash shall include the AXION MSR hydrodynamic designed green ABS plastic 10-5/8 in. (26.9 cm) showerhead with integral self-regulating flow control, an AXION MSR eye/face wash head.

  • Perfect for extreme weather conditions dropping down to -30°F (-34.4°C)
  • Universal design allows for top or bottom water supply
  • Reducing installation time, entire unit is pre-built and fully water/pressure tested
  • Solid stainless steel pipe stanchion and galvanized fittings make for one sturdy piece of corrosive-resistant equipment
  • Rated Class 1, Div 2, Group B, C & D. Tempering code T6
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment. Model is CSA electrical certified, TYPE 4. (Nema 4 equivalent)

Shower Head

  • Shower head is equipped with 20 gpm (75.7L/min.) flow control

Eye/Facewash Heads

  • Eye/facewash operates independently of shower
  • ABS plastic Feather-Flo™ heads are angled to direct soft spray into the eyes and face
  • Flip-top dust covers release automatically when water is turned on

Drench Hose

  • Drench hose is operated independently by stay-open chrome-plated brass ball valve

Pipe and Fittings

  • All valves and pipes are protected in an ultraviolet-resistant, Safety Green ABS plastic jacket
  • Features removable polyethylene foam insulation and elastomeric seals, and a stainless-steel pull rod
  • Piping stanchion is made of Type 304 Schedule 40 stainless steel
  • Top and bottom supply, 11/4 in. (3.18cm) IPS

Order Info

Station operates on 120VAC 60Hz, single phase. A Class 1, Division 1 model is available on request; contact your Fisher Safety Customer Service Representative.

Certifications

CSA certified to ANSI™ Z358.1

Specifications

Certifications/Compliance ANSI Z358.1
Flow Rate 20 gpm
For Use With (Application) Emergency use in Freezing Temperatures, for Weather Conditions dropping down to -34.4°C
Includes ABS Plastic feather-Flo™ eye/facewash head, self regulating heat-trace cable, Thermostat guard, Stainless Steel pipe stanchion, drench hose
Product Type Freezeproof Emergency Station
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.