Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Instantaneous Water Heater
SDP

Catalog No. 18888280 Shop All Haws Corporation Products
Change view
Click to view available options
Height (English):
35 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
18-888-280 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-280 Supplier Haws™ Supplier No. TWBS.EW.H
Add to Cart
Add to Cart
Request a Quote

Haws™ Instantaneous Water Heater is a prepackaged instantaneous electrical water heater for eye washes.

  • Ideal for areas where supply water temperatures fall below 60°F (15°C) while hot water is not present
  • System consists of an 20 KW electrical instantaneous water heater, a hot shutoff valve, a bypass valve, an in-line 50 x 50 mesh filter, and an outlet temperature gauge
  • Requires 45 to 90 psi (3 to 6 ATM) flowing pressure
  • Inlet and Outlet: 1/2in. IPS.
  • Electrical Supply: 480 VAC, 3-phase, 3 wire and ground. 24 amp per phase (optional 208/240 3-phase available
  • Produces up to 6 GPM (22.7 L) tempered water for eye washes.
  • UL listed for indoor use only

Warranty and Services

1 year from ship date (Limited)

Specifications

For Use With (Equipment) 7260B-7270B, 7260BT-7270BT, 7261-7271, 7360B-7460B, 7360BT-7460BT, 7433FP, 7361-7461, 7460, 7612, 7612LH, Eye Wash
Height (English) 35 in.
Height (Metric) 88.9 cm
Product Type Instantaneous Water Heater
Weight (English) 36 lb.
Weight (Metric) 16.3293 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.