Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Insulated Blanket
SDP

Catalog No. p-7138085 Shop All Haws Corporation Products
Change view
Click to view available options
Electrical Requirements:
120 V
240 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
18-888-202 120 V
18-888-203 240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-202 Supplier Haws™ Supplier No. 7501BL
Only null left
Add to Cart
Add to Cart

Haws™ Insulated Blanket provides ANSI compliant tempered water in operating temperatures to -30°F (-34°C).

Model 7501BL NEMA 3R heated, insulated blanket provides ANSI compliant tempered water in operating temperatures to -20°F (-30°C). The self-contained blanket easily installs on to existing model 7501. 120VAC, 60 Hz, 1.38A electrical requirement with supplied 8' GFCI power cord. Eyewash and heating blanket offered as a package or individually. Voltage and Haz Loc options available. CSA certified for NEMA/Type 3R in ordinary locations, and to ANSI/ISEA Z358.1

Warranty and Services

1 year from ship date (Limited)

Specifications

Color Green
Electrical Requirements 120 V
For Use With (Equipment) 7501BL240, 7501BL240H, 7501BLH, 7501T, 7501T240, Portable Gravity-fed Eyewash
Height (English) 16 in.
Height (Metric) 40.64 cm
Product Type Insulated Blanket
Weight (English) 6 lb.
Weight (Metric) 2.72155 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.