Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Lead-free AXION™ Thermostatic Mixing Valve
SDP

Catalog No. 18888342 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
74 gpm
78 gpm
Width (English):
5 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Width (English)
18-888-342 78 gpm 6 in.
18-888-343 74 gpm 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-342 Supplier Haws™ Supplier No. TWBS.HF
Add to Cart
Add to Cart
Request a Quote

Haws™ Lead-free AXION™ Thermostatic Mixing Valve thermostatically mixes hot and cold water to provide a safe fluid supply for emergency shower and eyewash equipment

  • Excellent temperature control across the operating range
  • AXION's design and technology provide a complete safety solution for increased victim comfort
  • Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
  • Wax based thermostat technology for fast response time with proven highly reliable temperature control
  • Highest Cold Water Bypass flow rate in the industry (68 to 100% of rated tepid flow rate)
  • Modular lead-free brass design with internal check stops
  • Over-sized valve seats resist failures caused by foreign matter
  • Eefficient shuttle design eliminates valve sticking
  • Custom funnel design improves temperature control at low flow rates
  • Outlet temperature is factory set to 85°F (29°C)

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Color Brass
Flow Rate 78 gpm
Height (English) 10 in.
Height (Metric) 25.4 cm
Material Lead-free Brass
Product Type Thermostatic Mixing Valve
Width (English) 6 in.
Width (Metric) 15.24 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.