Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Pedestal Mount Eye/Face Wash
SDP

Catalog No. 18888294 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Pedestal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-294 Pedestal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-294 Supplier Haws™ Supplier No. 72617271
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Pedestal Mount Eye/Face Wash features an AXION™ MSR eye/face wash head.

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Features a round, 11-inch, green ABS plastic receptor and 1.25in. NPT galvanized stanchion
  • Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability
  • Supply: 1/2in. NPT. Waste: 1.25in. NPT.
  • ANSI Z358.1 tempering compliance options

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Ball Valve
Bowl Size (Metric) 27.9 cm
Certifications/Compliance ANSI Z358.1
Color Green
Flow Rate 3.7 gpm
Height (English) 38 in.
Height (Metric) 96.52 cm
Includes Flag
Inlet Connection (Metric) 1.27 cm
Length (Metric) Handle 14.2875 cm
Material Plastic
Mounting Pedestal
Outlet Connection (English) 1.25 in.
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.