Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Plastic Foot Treadle
SDP

Catalog No. 18888267 Shop All Haws Corporation Products
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-888-267 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-267 Supplier Haws™ Supplier No. SP220W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Treadle and Wall bracket

Haws™ Plastic Foot Treadle is a wall mounted foot control assembly for hands free activation of eyewash

Model SP220W is a foot treadle assembly allows user to operate wall mounted eyewash without using hands. This treadle is specially designed for use with 7000 series wall mounted eyewash models. This model is adaptable to most existing models that operate with a push flag valve.

Warranty and Services

1 year from ship date (Limited)

Specifications

Color Green
For Use With (Equipment) Eyewash, 7260B-7270B, 7260BT-7270BT, 7324, 7360B-7460B, 7360BT-7460BT
Height (English) 12.125 in.
Height (Metric) 30.7975 cm
Material Plastic
Product Type Foot Treadle
Weight (English) 3 lb.
Weight (Metric) 1.36078 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.