Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Portable Air-Charged Eyewash
SDP

Catalog No. 18888299 Shop All Haws Corporation Products
Change view
Click to view available options
Height (English):
39.5 in.
43.75 in.
Width (English):
12.25 in.
16 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
18-888-299 39.5 in. 16 in.
18-888-298 43.75 in. 12.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-299 Supplier Haws™ Supplier No. 7603
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Portable Air-Charged Eyewash is a self-contained, pressurized, 15-gallon eyewash for facilities in locations without access to a continuous potable water source

Protective measures include: air pressure gauge, pressure relief valve, and tire-type air fill valve

Warranty and Services

1 year from ship date (Limited)

Specifications

Capacity (English) 15 gal.
Capacity (Metric) 56.8 L
Certifications/Compliance ANSI Z358.1
Color Silver, Green
Flow Rate 0.25 gpm
Height (English) 39.5 in.
Height (Metric) 100.3 cm
Material Stainless Steel
Rinse Time Over 15 min.
Width (English) 16 in.
Width (Metric) 40.6 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.