Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Portable Eyewash
SDP

Catalog No. 19823280 Shop All Haws Corporation Products
Change view
Click to view available options
Capacity (English):
1152 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-823-280 1152 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-823-280 Supplier Haws™ Supplier No. 7501
  • $875.00
    $670.65 / Each of 1

    Save $204.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gravity-operated eyewash features a 9-gallon (34L) capacity, FDA approved high-density green polyethylene tank

  • Full 15 minutes of full pattern flushing at .4gpm
  • Fold-down eyewash arm covers and protects the spray outlets when not in use
  • Tank has handle on top to allow for easy handling
  • Wide-fill opening with threaded cap permits easy inspection, cleaning and filling
  • Unit must be wall-mounted (bracket included)
  • Additive not included. Order Haws 9082 sterile eyewash preservative separately.

Certifications

Model 7501 is certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.

Specifications

Capacity (English) 1152 oz.
Capacity (Metric) 34068.7 mL
Certifications/Compliance ANSI Z358.1-2009, CSA
Color Green
Depth (English) 10.12 in.
Depth (Metric) 25.71 cm
Flow Rate 0.4 gpm
Height (English) 14.5 in.
Height (Metric) 36.83 cm
Includes Mounting Bracket and Instruction Booklet, Bacteriostatic Additive
Material Polyethylene
Product Type Eyewash Station
Weight (English) 80 lb.
Weight (Metric) 32.28 kg
Width (English) 22 in.
Width (Metric) 55.88 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.