Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Portable Gravity Fed Eyewash
SDP

Catalog No. 18888300 Shop All Haws Corporation Products
Change view
Click to view available options
Capacity (English):
16 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-888-300 16 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-300 Supplier Haws™ Supplier No. 7500EB
  • $5,263.00
    $4,225.65 / Each of 1

    Save $1,037.35

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Portable Gravity Fed Eyewash is a freeze-resistant, gravity operated, portable eyewash with self-contained heater.

Featuring a FDA approved high-density green polyethylene tank easily activated by pulling the yellow activation arm down to the open position

Warranty and Services

1 year from ship date (Limited)

Specifications

Capacity (English) 16 gal.
Capacity (Metric) 60.6 L
Certifications/Compliance ANSI Z358.1
Color Green, White
Flow Rate 0.4 gpm
Height (English) 23 in.
Height (Metric) 58.42 cm
Material ABS Plastic
Mounting Portable
Product Type Portable Self Contained Heated Eyewash
Rinse Time Over 15 min.
Weight (English) 25 lb.
Weight (Metric) 11.3398 kg
Width (English) 22 in.
Width (Metric) 55.88 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.