Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Pull Rod
SDP

Catalog No. 18888302 Shop All Haws Corporation Products
Change view
Click to view available options
For Use With (Equipment):
8163, Emergency Shower
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-888-302 8163, Emergency Shower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-302 Supplier Haws™ Supplier No. SP206
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Pull Rod features a triangular handle.

Model SP206 is a stainless steel pull rod that activates shower valve. Pull rod is designed so that the triangle handle is parallel to wall. Size: 56 in. (142.2 cm) long. Used with Haws model 8163.

Warranty and Services

1 year from ship date (Limited)

Specifications

Color Silver, Green
For Use With (Equipment) 8163, Emergency Shower
Height (English) 56 in.
Height (Metric) 142.2 cm
Material Stainless Steel
Product Type Pull Rod
Weight (English) 2 lb.
Weight (Metric) 0.907185 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.