Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Scald Protection Bleed Valve
SDP

Catalog No. 18888312 Shop All Haws Corporation Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-888-312 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-312 Supplier Haws™ Supplier No. SP157B

Haws™ Scald Protection Bleed Valve is for use with emergency showers and eye/face washes

Model SP157B, fully engineered scald protection valve is constructed of a one piece brass body, and supplied with a removable cartridge for easy cleaning and maintanence. Automatic thermal actuator bleed valve opens when internal water temperature exceeds 95°F (35°C) and closes when water temperature falls below 87°F (30°C). 1/2 in. NPTF inlet and outlet.

Warranty and Services

1 year from ship date (Limited)

Specifications

For Use With (Equipment) Emergency Shower and Eye, Face Wash
Height (English) 1.625 in.
Height (Metric) 4.1275 cm
Material Stainless Steel
Product Type Scald Protection Bleed Valve
Weight (English) 2 lb.
Weight (Metric) 0.91 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.