Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Shower and Eye/Face Wash Booth
SDP

Catalog No. 18888313 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
20 gpm, 3.7 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18-888-313 20 gpm, 3.7 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-313 Supplier Haws™ Supplier No. 8605WC
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Haws™ Shower and Eye/Face Wash Booth is a barrier-free, booth enclosed, combination shower with a AXION™ MSR head

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • A great addition to unsafe environments where the eyes, face, and body may be exposed to corrosive materials.
  • Requires minimal maintenance and is equipped with test card to record weekly testing.
  • Pre-built and fully pressure tested to reduce installation time
  • Solid reinforced molded fiber glass booth makes for a private free standing piece of emergency equipment

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Rod
Certifications/Compliance ANSI Z358.1
Color White
Flow Rate 20 gpm, 3.7 gpm
Height (English) 92 in.
Height (Metric) 233.68 cm
Includes Flag
Inlet Connection (Metric) 2.54 cm
Length (Metric) Handle 111.8 cm
Mounting Floor, Barrier-free
Outlet Connection (English) 3 in.
Product Type Ball Valve, Booth enclosed
Width (English) 41 in.
Width (Metric) 104.14 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.