Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Shower Sign
SDP

Catalog No. 18888317 Shop All Haws Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10.75 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-888-317 10.75 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-317 Supplier Haws™ Supplier No. SP177
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Shower Sign is a vertical universal emergency shower sign

Model SP177 is a vertical, universal emergency shower sign, made of green plastic. 8 in. W x 10-3/4 in. H (20.3 x 27.3 cm).

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Finish Plastic
For Use With (Equipment) 8100,8122,8122HWC,8123,8130,8133H,8163,8164,8169
Material Plastic
Quantity 1 Ea.
Mounting Type Bracket
Display Type Vertical
For Use With (Application) Emergency Showers
Width (English) 8 in.
Width (Metric) 20.32 cm
Length (English) 10.75 in.
Length (Metric) 27.3 cm
Shape Rectangular
Dimensions (L x W) 10.75 x 8 in.
Displayed Text Emergency
Product Type Shower Sign
Color White on Green
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.