Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Sink Mount Eye/Face Wash
SDP

Catalog No. 18888322 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Countertop, Left Side
Side Mount on Left or Right
Flow Rate:
12 gpm
3.7 gpm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Flow Rate
18-888-322 Countertop, Left Side 12 gpm
18-888-321 Side Mount on Left or Right 3.7 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-322 Supplier Haws™ Supplier No. 7612LH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Sink Mount Eye/Face Wash with swing-away activation

  • Dust cover allows for protection from debris when not in use
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Requires minimal maintenance
  • Equipped with test card to record weekly testing
  • ANSI Z358.1 tempering compliance options
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Swing Away
Certifications/Compliance ANSI Z358.1
Color Yellow, Silver
Flow Rate 12 gpm
Height (English) 10 in.
Height (Metric) 25.4 cm
Inlet Connection (Metric) 1.27 cm
Length (Metric) Handle 21.59 cm
Material Stainless Steel
Mounting Countertop, Left Side
Outlet Connection (English) 0.5 in.
Product Type Sink Mount Eye and Face Wash
Width (English) 17 in.
Width (Metric) 43.18 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.