Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Spray Hose Sign
SDP

Catalog No. 18888323 Shop All Haws Corporation Products
Change view
Click to view available options
For Use With (Equipment):
8901B, 8901RFK
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-888-323 8901B, 8901RFK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-323 Supplier Haws™ Supplier No. SP176
Add to Cart
Add to Cart

Haws™ Spray Spray Hose Sign is a vertical universal emergency body spray sign

Model SP176 is a vertical, universal emergency body spray sign, made of green plastic. 8 in. W x 10-3/4 in. H (20.3 x 27.3 cm).

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Color Green
For Use With (Equipment) 8901B, 8901RFK
Height (English) 10.75 in.
Height (Metric) 27.3 cm
Material Plastic
Mounting Vertical
Product Type Drench Spray Hose Sign
Width (English) 8 in.
Width (Metric) 20.3 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.