Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Stainless Steel Combo Shower and Eye/Face Wash
SDP

Catalog No. 18888237 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Floor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-237 Floor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-237 Supplier Haws™ Supplier No. 8309WC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Stainless Steel Combo Shower and Eye/Face Wash features an AXION™ MSR eye/face wash and showerhead

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Barrier-free design offers a low profile loop assembly allowing for better wheel chair access as well as a longer pull rod for shower activation
  • Features a stainless steel push flag for eyewash activation
  • Round, 11in. (27.9cm) stainless steel bowl
  • Stainless steel pull rod for shower activation
  • Ball valves with stainless steel ball and stem for durability
  • Pipe and fitting: 1.25in. Schedule 40 hot-dipped galvanized steel
  • Supply and Waste: 1.25in. NPT

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Rod
Bowl Size (Metric) 22.86 cm
Certifications/Compliance ANSI Z358.1
Color Stainless Steel
Flow Rate 20 gpm
Height (English) 91 in.
Height (Metric) 231.14 cm
Inlet Connection (Metric) 3.175 cm
Length (Metric) Handle 111.8 cm
Material Stainless Steel
Mounting Floor
Outlet Connection (English) 1.25 in.
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.