Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Stainless Steel Foot Treadle
SDP

Catalog No. 18888266 Shop All Haws Corporation Products
Change view
Click to view available options
For Use With (Equipment):
7777, 8300, 9001, 9001EXP, Alarms
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-888-266 7777, 8300, 9001, 9001EXP, Alarms
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-266 Supplier Haws™ Supplier No. SP220SS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Chain, Clamp, Nut, Ring, Screw, Spring and Treadle

Haws™ Stainless Steel Foot Treadle is a complete stainless steel foot control assembly for use on pedestal and combination units

Model SP220SS is a complete stainless steel foot control assembly, including chain, clamp, nut, ring, screw, spring and treadle. For use on pedestal and combination units.

Warranty and Services

1 year from ship date (Limited)

Specifications

Color Silver
For Use With (Equipment) 7777, 8300, 9001, 9001EXP, Alarms
Height (English) 11.25 in.
Height (Metric) 28.575 cm
Material Stainless Steel
Product Type Foot Treadle
Weight (English) 3 lb.
Weight (Metric) 1.36078 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.