Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Surface Mounted Combo Shower and Eye/Face Wash
SDP

Catalog No. 18888235 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Surface
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-235 Surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-235 Supplier Haws™ Supplier No. 8356WCSM
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Haws™ Surface Mounted Combo Shower and Eye/Face Wash features an AXION™ MSR eye/face wash head and ceiling-mounted showerhead

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Ideal for mounting on block or solid walls which cannot be cut into
  • Easy access exterior mounted in-line strainer
  • One piece drain tray catches waste fluid during eyewash use
  • 18-Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
  • Reducing installation time, eyewash and valve assembly are pre-built and fully water/pressure tested

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Handle
Certifications/Compliance ANSI Z358.1
Flow Rate 20 gpm
Height (English) 32.5 in.
Height (Metric) 82.55 cm
Includes Drain Pan
Inlet Connection (Metric) 2.54 cm
Material Stainless Steel
Mounting Surface
Outlet Connection (English) 2 in.
Pressure 30 to 90 psi
Width (English) 22.5 in.
Width (Metric) 57.15 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.