Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Test Kit
SDP

Catalog No. 18888334 Shop All Haws Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-888-334 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-334 Supplier Haws™ Supplier No. 9011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Test Kit is an ANSI compliance test kit.

Model 9011 is the new ANSI Emergency Shower and Eyewash Testing Kit. It includes a 5-gallon bucket with lid and marked line indicating the 2 gallon mark, a shower sock and 3-piece pole to direct water into bucket, eyewash gauge, tape measure, thermometer, ANSI checklist for testing compliance, and testing instructions. All items included fit directly into the bucket for ease of transportation.

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Color Yellow
For Use With (Application) Emergency Shower
Height (English) 78 in.
Height (Metric) 1981 mm
Length (Metric) Handle 902 mm
Material Plastic
Product Type ANSI Shower and Eyewash Testing Kit
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.