Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Thermostatic Mixing Valve
SDP

Catalog No. 18888336 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
31 gpm
78 gpm
Height (English):
5.375 in.
7 in.
Width (English):
3.5 in.
5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Height (English) Width (English)
18-888-336 31 gpm 5.375 in. 3.5 in.
18-888-340 78 gpm 7 in. 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-888-336 Supplier Haws™ Supplier No. 9201E
Add to Cart
Add to Cart

Haws™ Thermostatic Mixing Valve thermostatically mixes hot and cold water to provide a safe fluid supply for emergency showers and eyewash equipment, with a flow rate of 31 gpm (117.3 L)

  • Flow rate allows for better temperature control across the operating range
  • Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
  • Wax based thermostat technology for fast response time with proven highly reliable temperature control
  • Highest Cold Water Bypass flow rate in the industry (64% of rated tepid flow rate)
  • Modular brass design with internal check stops
  • Over-sized valve seats resist failures caused by foreign matter
  • Efficient shuttle design eliminates valve sticking
  • Custom funnel design improves temperature control at low flow rates. Outlet temperature is factory set to 85°F (29°C)

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Flow Rate 31 gpm
For Use With (Equipment) 8100, 8111FP, 8122, 8122HWC, 8130, 8123, 8133H, 8163, 8164, 8169, 8300-8309, 8300CRP-8309CRP, 8300.158, 8309WC, 8317, 8317CTFP.220V, 8317CTFP, 8317CTFPC1D1, 8320-8325, 8320CRP, 8330, 8336, 8355WCC, 8355WCW, 8356WCW, 8356WCC, 8356WCSM, 8356WCDD, 8605WC
Height (English) 5.375 in.
Height (Metric) 13.6525 cm
Inlet Connection (Metric) 3.175 cm
Material Brass
Outlet Connection (English) 1.25 in.
Pressure 125 psi
Product Type Thermostatic Mixing Valve
Width (English) 3.5 in.
Width (Metric) 8.89 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.