Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Universal Eyewash Sign
SDP

Catalog No. 18888344 Shop All Haws Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8 x 10.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-888-344 8 x 10.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-344 Supplier Haws™ Supplier No. SP175
  • $41.44
    $27.65 / Each of 1

    Save $13.79

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Universal Eyewash Sign is for use with eyewash stations.

Model SP175 is a vertical, universal emergency eyewash sign, made of green plastic. 8 in. W x 10-3/4 in. H (20.3 x 27.3 cm).

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Finish Plastic
For Use With (Equipment) 7260B-7270B, 7260BT-7270BT, 7261-7271, 7324, 7360B-7460B, 7360BT-7460BT, 7360BTWC, 7361-7461, 7433FP, 7460, 7610, 7611, 7612, 7612LH, 7655WCC, 7655WCSM, 7656WCC, 7656WCSM, 7777, 7778B, 8904, 8905
Material Plastic
Quantity 1 Ea.
Mounting Type Bracket
For Use With (Application) Eyewashes
Height (English) 10.75 in.
Height (Metric) 27.3 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Shape Rectangular
Dimensions (L x W) 8 x 10.75 in.
Displayed Text Emergency
Product Type Universal Eyewash Sign
Color White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.