Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Universal Shower Eyewash Sign
SDP

Catalog No. 189992419 Shop All Haws Corporation Products
Change view
Click to view available options
Color:
White, Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-999-2419 White, Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-2419 Supplier Haws™ Supplier No. SP178
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vertical sign for combination stations

  • Made of green plastic
  • Measures 20.3 x 27.3cm (8 x 10.75 in.)

Specifications

Color White, Green
Height (English) 10.62 in.
Height (Metric) 26.98 cm
Material Plastic
Product Type Universal Shower Eyewash Sign
Weight (English) 0.25 lb.
Weight (Metric) 0.11 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.