Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Unmounted Eye/Face Wash
SDP

Catalog No. 18888345 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Unmounted
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-345 Unmounted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-345 Supplier Haws™ Supplier No. 7460
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Unmounted Eye/Face Wash features an AXION™ MSR eye/face wash head.

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Features a round, 11in. (27.9cm) stainless steel receptor
  • Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability.
  • Supply: 1/2in NPT. Waste: 1- 1/4in NPT.
  • ANSI Z358.1 tempering compliance options

Warranty and Services

1 year from ship date (Limited)

Specifications

Bowl Size (Metric) 27.9 cm
Certifications/Compliance ANSI Z358.1
Color Silver
Flow Rate 3.7 gpm
Height (English) 5.25 in.
Height (Metric) 13.335 cm
Includes Flag
Inlet Connection (Metric) 1.27 cm
Material Stainless Steel
Mounting Unmounted
Outlet Connection (English) 1.25 in.
Product Type Ball Valve
Width (English) 11 in.
Width (Metric) 27.94 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.