Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Wall Mount Eye/Face Wash and Body Spray Head with Recoil Hose
SDP

Catalog No. 18888357 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-357 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-357 Supplier Haws™ Supplier No. 8905
Add to Cart
Add to Cart

Haws™ Wall Mount Eye/Face Wash and Body Spray Head with Recoil Hose features an inverted flow design consistent with all EMT, emergency room and doctors' office protocols

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness.
  • Dust cover allows for the 8905 to stay protected from debris when not in use
  • Easily detected and maintained
  • Equipped with safety sign and test card to record weekly testing
  • 12-foot (365.8cm) yellow recoil hose provides an extended coverage area to further optimize the irrigation process
  • In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212)

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Squeeze Handle
Certifications/Compliance ANSI Z358.1
Color Green, Yellow
Flow Rate 3.7 gpm
Height (English) 14.75 in.
Height (Metric) 37.465 cm
Includes Body Spray Head; 12-foot (365.8cm) Yellow Recoil Hose
Inlet Connection (Metric) 1.27 cm
Material Rubber
Mounting Wall
Outlet Connection (English) 0.5 in.
Pressure 200 psi
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.