Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Wall Mount Eye/Face Wash without Receptor
SDP

Catalog No. 18888353 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-353 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-353 Supplier Haws™ Supplier No. 7324
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Haws™ Wall Mount Eye/Face Wash without Receptor features an inverted flow design consistent with all EMT, emergency room and doctors' office protocols

  • Equipped with a pop-off dust cover, so when debris is present, the irrigation process stays protected
  • Easily detected and maintained
  • Equipped with safety sign and test card to record weekly testing
  • Pre-built and fully water/pressure tested, reducing installation time
  • Floor drain is recommended for this unit
  • ANSI Z358.1 tempering compliance options

Warranty and Services

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Color Green, Yellow
Flow Rate 3.7 gpm
Height (English) 12.375 in.
Height (Metric) 31.4325 cm
Includes Flag, No Receptor
Inlet Connection (Metric) 1.27 cm
Material Stainless Steel, Plastic
Mounting Wall
Outlet Connection (English) 0.5 in.
Product Type Ball Valve
Width (English) 8.75 in.
Width (Metric) 22.225 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.