Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ HawsCLEAN™ Portable Eyewash Cleansing Stick
SDP

Catalog No. 18888365 Shop All Haws Corporation Products
Change view
Click to view available options
Capacity (Metric):
60 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
18-888-365 60 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-365 Supplier Haws™ Supplier No. 9083
  • $671.00
    $538.65 / Each of 1

    Save $132.35

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Gravity Fed and Pressurized, Portable Eyewash Equipment

  • A safe and effective way to prevent the growth of Legionella, E-Coli, and other harmful bacteria
  • For use in most gravity fed or pressurized portable emergency eyewash equipment
  • Provides clean water and ANSI compliance in equipment up to 15 gallons (60 L)
  • Will last for up to three years when serviced once annually
  • Simply immerse the stick in the tank and the process of protection starts immediately
  • Environmentally friendly
  • Cost Effective
  • Non-Chemical
  • Non-Powered

Specifications

Capacity (English) 15 gal.
Capacity (Metric) 60 L
Color Yellow, White
Depth (English) 2 in.
Depth (Metric) 5.08 cm.
For Use With (Application) Preventing The Growth of Legionella, E-Coli, and Other Harmful Bacteria
For Use With (Equipment) Gravity Fed or Pressurized Portable Emergency Eyewash Equipment
Height (English) 3.375 in.
Height (Metric) 8.5725 cm
Length (English) 4.125 in.
Length (Metric) 10.5 cm
Material Plastic
Product Type Portable Eyewash Cleansing Stick
Sterility Non-sterile
Weight (English) 1 lb.
Weight (Metric) 453.6 g
Width (English) 3.375 in.
Width (Metric) 8.5725 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.